Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NLH6-0583-06

SCN06 Series 6.00 in. Stroke Length and 6014 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13567443
MFR #NLH6-0583-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NLH6-0583-06 SCN06 SERIES 6.00 IN. STROK

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    20.90 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    6014 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    25.24 in
  • Width
    10.04 in
  • Height
    39.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text