Motion
NL06-3280-18

DUFF-NORTON
NL06-3280-18

SCN06 Series 18.00 in. Stroke Length and 10799 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13567554
MFR #NL06-3280-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL06-3280-18

SCN06 Series 18.00 in. Stroke Length and 10799 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13567554
MFR #NL06-3280-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NL06-3280-18 SCN06 SERIES 18.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    35.90 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    10799 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN06
  • Length
    20.83 in
  • Width
    8.625 in
  • Height
    54.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought