Motion
NZ12-0451-12

DUFF-NORTON
NZ12-0451-12

12 in. Stroke, 41390 N Load Capacity, and 3.14 in/s Lifting Speed Offset Standard Model SuperCylinder
Mi Item #13567583
MFR #NZ12-0451-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ12-0451-12

12 in. Stroke, 41390 N Load Capacity, and 3.14 in/s Lifting Speed Offset Standard Model SuperCylinder
Mi Item #13567583
MFR #NZ12-0451-12

Mfr description
NZ12-0451-12 12 IN. STROKE, 41390 N LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    13.19 in
  • Length
    59.24 in
  • Retracted Length
    31.75 in
  • Stroke
    12 in
  • Width
    10.76 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    9305 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)