Overview
Mfr description
NZ12-0748-18 18 IN. STROKE, 68649 N LOAD
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length37.25 in
- MountingClevis and Trunnion
- Limit SwitchesLimit Switch
- Load Capacity15433 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN12
- Length66.74 in
- Width10.76 in
- Height13.19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data