Motion
NZ12-1851-12

DUFF-NORTON
NZ12-1851-12

12 in. Stroke, 67950 N Load Capacity, and 0.77 in/s Lifting Speed Offset Standard Model SuperCylinder
MI ITEM #13567633
MFR #NZ12-1851-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NZ12-1851-12

12 in. Stroke, 67950 N Load Capacity, and 0.77 in/s Lifting Speed Offset Standard Model SuperCylinder
MI ITEM #13567633
MFR #NZ12-1851-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ12-1851-12 12 IN. STROKE, 67950 N LOAD

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    31.75 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Limit Switch
  • Load Capacity
    15277 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN12
  • Length
    59.00 in
  • Width
    10.76 in
  • Height
    13.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text