Overview
Mfr description
NZ12-14996-36 36 IN. STROKE, 106752 N LO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke36.00 in
- Retracted Length61.75 in
- MountingClevis and Trunnion
- Limit SwitchesLimit Switch
- Load Capacity24000 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN12
- Length88.73 in
- Width10.76 in
- Height13.19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data