Overview
Mfr description
NU12-0500-18 SCN12 SERIES 18.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length39.25 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity10316 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN12
- Length56.91 in
- Width10.76 in
- Height19.31 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data