Motion
NU12-2625-18

DUFF-NORTON
NU12-2625-18

SCN12 Series 18.00 in. Stroke Length and 21664 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13567809
MFR #NU12-2625-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU12-2625-18

SCN12 Series 18.00 in. Stroke Length and 21664 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13567809
MFR #NU12-2625-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU12-2625-18 SCN12 SERIES 18.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    39.25 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    21664 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN12
  • Length
    56.23 in
  • Width
    10.76 in
  • Height
    19.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text