Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL12-0639-18

SCN12 Series 18.00 in. Stroke Length and 19777 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13567864
MFR #NL12-0639-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NL12-0639-18 SCN12 SERIES 18.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    18 in
  • Retracted Length
    39.25 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    19777 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN12
  • Length
    60.44 in
  • Width
    13.21 in
  • Height
    33.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text