Motion
NL12-0981-06

DUFF-NORTON
NL12-0981-06

SCN12 Series 6.00 in. Stroke Length and 20241 lb Load Capacity Right Angle Standard Model SuperCylinder
Mi Item #13567877
MFR #NL12-0981-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL12-0981-06

SCN12 Series 6.00 in. Stroke Length and 20241 lb Load Capacity Right Angle Standard Model SuperCylinder
Mi Item #13567877
MFR #NL12-0981-06

Mfr description
NL12-0981-06 SCN12 SERIES 6.00 IN. STROK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    28.30 in
  • Length
    45.44 in
  • Retracted Length
    24.25 in
  • Stroke
    6 in
  • Width
    10.04 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    20241 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)