Overview
Mfr description
NL12-2259-12 SCN12 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length31.75 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity18644 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN12
- Length52.94 in
- Width9.325 in
- Height26.48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data