Overview
Mfr description
NL12-4692-06 SCN12 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length24.25 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity19362 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN12
- Length45.44 in
- Width8.625 in
- Height24.64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data