Overview
Mfr description
NZ25-2371-12 SCN25 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length37.15 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity22236 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN25
- Length67.30 in
- Width14.50 in
- Height18.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data