Overview
Mfr description
NZ25-6412-06 SCN25 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length29.65 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity40090 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN25
- Length57.98 in
- Width14.50 in
- Height18.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data