Overview
Mfr description
NU25-4080-24 SCN25 SERIES 24.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length52.15 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity38264 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN25
- Length71.34 in
- Width13.50 in
- Height23.22 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data