Overview
Mfr description
NL25-2023-06 6 IN. STROKE, 5 HP MOTOR, A
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length29.65 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity31621 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN25
- Length53.13 in
- Width14.18 in
- Height29.47 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data