Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL25-2966-06

6 in. Stroke, 5 hp Motor, and 0.63 in/s Lifting Speed Right Angle Standard Model SuperCylinder
MI ITEM #13568306
MFR #NL25-2966-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NL25-2966-06 6 IN. STROKE, 5 HP MOTOR, A

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    29.65 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    46361 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN25
  • Length
    53.13 in
  • Width
    14.18 in
  • Height
    29.47 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text