Overview
Mfr description
NL25-5917-18 18 IN. STROKE, 3 HP MOTOR,
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke18 in
- Retracted Length44.65 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity50000 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN25
- Length68.13 in
- Width14.18 in
- Height29.47 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data