Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL25-18806-24

24 in. Stroke, 1 hp Motor, and 0.1 in/s Lifting Speed Right Angle Standard Model SuperCylinder
MI ITEM #13568384
MFR #NL25-18806-24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NL25-18806-24 24 IN. STROKE, 1 HP MOTOR,

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    24.00 in
  • Retracted Length
    52.15 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    50000 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN25
  • Length
    75.63 in
  • Width
    14.18 in
  • Height
    25.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text