Overview
Mfr description
NZ50-0501-12 SCN50 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length43.00 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity31011 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length85.84 in
- Width17.02 in
- Height20.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data