Overview
Mfr description
NU50-2036-36 SCN50 SERIES 36.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke36.00 in
- Retracted Length73.00 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity42008 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length96.93 in
- Width17.00 in
- Height25.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data