Motion
NU50-3050-18

DUFF-NORTON
NU50-3050-18

SCN50 Series 18.00 in. Stroke Length and 62930 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13568617
MFR #NU50-3050-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU50-3050-18

SCN50 Series 18.00 in. Stroke Length and 62930 lb Load Capacity Parallel Standard Model SuperCylinder
Mi Item #13568617
MFR #NU50-3050-18

Mfr description
NU50-3050-18 SCN50 SERIES 18.00 IN. STRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    25.71 in
  • Length
    74.43 in
  • Retracted Length
    50.50 in
  • Stroke
    18 in
  • Width
    17.00 in

Details

  • Environment Ip Rating
    Ingress Protection (IP55)
  • Input Voltage
    230 V|460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    62930 lb
  • Mounting
    Clevis and Trunnion
  • Screw Drive Type
    Ball
  • Series
    SCN50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)