Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NU50-4080-12

SCN50 Series 12.00 in. Stroke Length and 84182 lb Load Capacity Parallel Standard Model SuperCylinder
MI ITEM #13568631
MFR #NU50-4080-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NU50-4080-12 SCN50 SERIES 12.00 IN. STRO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    12 in
  • Retracted Length
    43.00 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    84182 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN50
  • Length
    69.93 in
  • Width
    17.00 in
  • Height
    25.71 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text