Overview
Mfr description
NU50-4194-12 SCN50 SERIES 12.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length43.00 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity86534 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length69.93 in
- Width17.00 in
- Height25.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data