Overview
Mfr description
NU50-5555-06 SCN50 SERIES 6.00 IN. STROK
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke6 in
- Retracted Length35.50 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity85961 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length59.43 in
- Width17.00 in
- Height25.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data