Overview
Mfr description
NL50-1820-24 SCN50 SERIES 24.00 IN. STRO
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke24.00 in
- Retracted Length58.00 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity75103 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length82.525 in
- Width17.00 in
- Height47.21 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data