Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
NL50-6861-06

6 in. Stroke, 7-1/2 hp Motor, and 106171 lb Load Capacity Right Angle Standard Model SuperCylinder
MI ITEM #13568756
MFR #NL50-6861-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NL50-6861-06 6 IN. STROKE, 7-1/2 HP MOTO

Specifications

  • Screw Drive Type
    Ball
  • Input Voltage
    230 V|460 V
  • Stroke
    6 in
  • Retracted Length
    35.50 in
  • Mounting
    Clevis and Trunnion
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    106171 lb
  • Environment Ip Rating
    Ingress Protection (IP55)
  • Series
    SCN50
  • Length
    60.025 in
  • Width
    17.00 in
  • Height
    42.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text