Overview
Mfr description
NL50-19512-12 SCN50 SERIES 12.00 IN. STR
Specifications
- Screw Drive TypeBall
- Input Voltage230 V|460 V
- Stroke12 in
- Retracted Length43.00 in
- MountingClevis and Trunnion
- Limit SwitchesAdjustable Limit Switch
- Load Capacity80517 lb
- Environment Ip RatingIngress Protection (IP55)
- SeriesSCN50
- Length67.525 in
- Width17.00 in
- Height35.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data