1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
625027000
Battery Pack Li-Power 18 V - 4.0 Ah
MI ITEM #
13568915
MFR #
625027000
Your Price
$167.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
METABO CORP 625027000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
625027000
Battery Pack Li-Power 18 V - 4.0 Ah
MI ITEM #
13568915
MFR #
625027000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$167.98
/each
(List
$209.98
)
Qty
Add to Cart
Overview
Mfr description
625027000 NEW STYLE 2021 BATTERY PACK 18
Specifications
UPC_NO
4061792202214
Width
3.51 in
Weight
1.6016 lbs
Length
2.73 in
Height
5.07 in
Type
Cordless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought