Specifications
Dimensions
- Weight0.40 lbs, 0.18 kg
Details
- Adapter TypeMale JIC x Female NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeJIC x NPTF
- Description KeywordLive Swivel
- End 1 StyleMale JIC
- End 1 Thread9/16-18
- End 1 TypeMale JIC
- End 2 StyleFemale NPTF
- End 2 Thread3/8-18
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP2405-6-6
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesSwivel Body
- ShapeStraight
- TypeInline Swivel
Overview
Mfr description
SP2405-6-6 LIVE SWIVEL 9/16"-18 MALE JIC