Specifications
Dimensions
- Weight0.50 lbs, 0.23 kg
Details
- Adapter TypeFemale NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
- Both Ends Gender TypeFemale x Female
- Both Ends Style/TypeFemale NPT x Female NPT
- Description KeywordInline Swivel
- End 1 StyleFemale NPT
- End 1 Thread3/8-18
- End 1 TypeFemale NPTF
- End 2 StyleFemale NPT
- End 2 Thread3/8-18
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP5000-6
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesInline Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)