Specifications
Dimensions
- Weight0.40 lbs, 0.18 kg
Details
- Adapter TypeMale NPTF x Female NPTF
- Additional DetailsDust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale NPTF x Female NPTF
- Description KeywordInline Swivel
- End 1 StyleMale NPTF
- End 1 Thread1/4-18
- End 1 TypeMale NPTF
- End 2 StyleFemale NPTF
- End 2 Thread1/4-18
- End 2 TypeFemale NPTF
- Manufacturer Catalog NumberSP5404-4
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure345 bar, 5000 psi
- Product TypesInline Swivel
- ShapeStraight
- TypeInline Swivel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)