Specifications
Dimensions
- Weight1.40 lbs, 0.64 kg
Details
- Adapter TypeMale NPTF
- Additional DetailsBall Bearings: Chromium | Seal: FKM | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
- Both Ends Gender TypeMale x Male
- Both Ends Style/TypeNPTF x NPTF
- Description KeywordLive Swivel
- End 1 StyleMale NPTF
- End 1 Thread3/4 in-14
- End 1 TypeMale NPTF
- End 2 StyleMale NPTF
- End 2 Thread3/4 in-14
- End 2 TypeMale NPTF
- Manufacturer Catalog NumberSP5500-12
- MaterialZinc Plated Carbon Steel
- Maximum Operating Pressure241.317 bar, 3500 psi
- Product TypesSwivel
- Shape90° Elbow
- Type90 °Elbow
Overview
Mfr description
SP5500-12 90 DEG LIVE SWIVEL, 3/4"-14 MN