Motion
SP5500-4
Live Swivel - Live Swivel
Mi Item #13575489
MFR #SP5500-4
Price$187.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
Mi Item #13575489
MFR #SP5500-4

Mfr description
SP5500-4 90 DEG LIVE SWIVEL, 1/4"-18 MNP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.41/each

Specifications

Dimensions

  • Weight
    0.55 lbs, 0.25 kg

Details

  • Adapter Type
    Male NPTF
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    NPTF x NPTF
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1/4-18
  • End 1 Type
    Male NPTF
  • End 2 Style
    Male NPTF
  • End 2 Thread
    1/4-18
  • End 2 Type
    Male NPTF
  • Manufacturer Catalog Number
    SP5500-4
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Product Types
    Swivel Elbow
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)