Motion
SPS95404-16
Live Swivel - Live Swivel
MI ITEM #13575493
MFR #SPS95404-16
Price$307.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Swivel - Live Swivel
MI ITEM #13575493
MFR #SPS95404-16

Mfr description
SPS95404-16 LIVESWIVEL 90 STR, 1" 11-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.45/each

Specifications

Dimensions

  • Weight
    2.20 lbs, 1.00 kg

Details

  • Adapter Type
    Male NPTF x Female NPTF
  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Chromium | Temperature Range: -15deg F to 250deg F (-26.1°C to 121.1°C)
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male x Female
  • Description Keyword
    Live Swivel
  • End 1 Style
    Male NPTF
  • End 1 Thread
    1-11-1/2
  • End 1 Type
    Male NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1-11-1/2
  • End 2 Type
    Female NPTF
  • Manufacturer Catalog Number
    SPS95404-16
  • Material
    Zinc Plated Carbon Steel
  • Maximum Operating Pressure
    275 bar, 4000 psi
  • Product Types
    Swivel Joint
  • Shape
    90° Elbow
  • Type
    90 °Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)