Motion
ESA-4BF-TRB-1 3/8

TIMKEN
ESA-4BF-TRB-1 3/8

Flange Bearing - 1-3/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13575778
MFR #ESA-4BF-TRB-1 3/8
Price$847.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-1 3/8

Flange Bearing - 1-3/8 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13575778
MFR #ESA-4BF-TRB-1 3/8

Mfr description
ESA-4BF-TRB-1 3/8 TIMKEN SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.09/pc

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Flange Outside Diameter
    4-5/8 in

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    3820 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)