Motion
ESA-4BF-TRB-3 3/16

TIMKEN
ESA-4BF-TRB-3 3/16

Flange Bearing - 3-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13575794
MFR #ESA-4BF-TRB-3 3/16
Price$2,468.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-3 3/16

Flange Bearing - 3-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #13575794
MFR #ESA-4BF-TRB-3 3/16

Mfr description
ESA-4BF-TRB-3 3/16 TIMKEN SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,468.56/pc

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.0000 in; 177.80 mm
  • Bore Diameter  
    3-3/16 in

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)