Specifications
Dimensions
- Bore Diameter1-5/8 in
- Flange Outside Diameter4-13/16 in; 122.24 mm
Details
- Bearing TypeTapered Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Lubrication TypeGrease
- Max Rpm3320 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
ESA-4BF-TRB-1 5/8E TIMKEN SELF-ALIGNING