Specifications
Dimensions
- Bolt Circle Diameter4.7500 in; 120.65 mm
- Bore Diameter1-3/4 in
Details
- Bearing TypeTapered Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Max Rpm3050 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)