Specifications
Dimensions
- Bore Diameter2-11/16 in
- Flange Outside Diameter7-3/4 in; 196.85 mm
Details
- Bearing TypeTapered Roller
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Lubrication TypeGrease
- Max Rpm2060 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)