Motion
ESA-4BF-TRB-65MM

TIMKEN
ESA-4BF-TRB-65MM

Flange Bearing - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13575835
MFR #ESA-4BF-TRB-65MM
Price$1,364.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-65MM

Flange Bearing - 65 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #13575835
MFR #ESA-4BF-TRB-65MM

Mfr description
ESA-4BF-TRB-65MM TIMKEN SELF-ALIGNING T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.11/pc

Specifications

Dimensions

  • Base Thickness
    5/32 in
  • Bore Diameter  
    65 mm

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)