Overview
Mfr description
ESA-4BF-TRB-75MM TIMKEN SELF-ALIGNING T
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Steel
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bearing TypeTapered Roller
- Flange Outside Diameter7-3/4 in; 196.85 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data