Motion
ESA-4BF-TRB-35MME

TIMKEN
ESA-4BF-TRB-35MME

Flange Bearing - 35 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13575844
MFR #ESA-4BF-TRB-35MME
Price$936.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-35MME

Flange Bearing - 35 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #13575844
MFR #ESA-4BF-TRB-35MME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$936.98/pc

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Max Rpm
    3820 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
ESA-4BF-TRB-35MME TIMKEN SELF-ALIGNING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought