Overview
Mfr description
ESA-4BF-TRB-70MME TIMKEN SELF-ALIGNING
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Steel
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- Bearing TypeTapered Roller
- Flange Outside Diameter6-1/2 in; 165.10 mm
- Max Rpm2060 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data