Motion
ESA-4BF-TRB-115MME

TIMKEN
ESA-4BF-TRB-115MME

Flange Bearing - 115 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13575859
MFR #ESA-4BF-TRB-115MME
Price$7,416.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ESA-4BF-TRB-115MME

Flange Bearing - 115 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #13575859
MFR #ESA-4BF-TRB-115MME

Mfr description
ESA-4BF-TRB-115MME TIMKEN SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,416.63/pc

Specifications

Dimensions

  • Bore Diameter  
    115 mm

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease - Premium Industrial
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)