Motion
RP+080GF

3M
RP+080GF

VHB™ Tape RP+080GF, Gray, 1 in x 36 yd, 32 mil, Film Liner, 9 Rolls/Case
Mi Item #13576137
MFR #RP+080GF
Price$113.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
RP+080GF

VHB™ Tape RP+080GF, Gray, 1 in x 36 yd, 32 mil, Film Liner, 9 Rolls/Case
Mi Item #13576137
MFR #RP+080GF

Mfr description
7100273255 3M VHB TAPE RP+080GF, GRAY,
  • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 32 mil (0.8 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers high shear strength, conformability, and surface adhesion due to an acrylic foam core and multi-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.89/each

Specifications

Dimensions

  • Length
    36 yd
  • Shelf Life
    24 months
  • Thickness
    32.0 mil
  • Width
    1.0000 in

Details

  • Adhesive Material
    Acrylic
  • Color
    Gray
  • Features & Benefits
    • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to fixture or wait for a cure • SMOOTH AND SEAMLESS: With a thickness of 32 mil (0.8 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives • BUILT TO PERFORM: Delivers high shear strength, conformability, and surface adhesion due to an acrylic foam core and multi-purpose adhesive • MULTI-SURFACE APPLICATIONS: Adheres to High Surface Energy (HSE) and Medium Surface Energy (MSE) metals and plastics with minimal surface preparation • A GO-TO SOLUTION: Excels across a variety of markets, such as transportation, appliance, electronics, construction, signage, HVAC, maintenance and repair, and general industrial • RELIABLE AND TOUGH: Offers excellent indoor and outdoor durability and performance, withstanding long-term use at a temperature up to 250 °F (121 °C) • EXCELLENT BONDING AND SEALING: Features closed-cell acrylic chemistry, which is proven to withstand extreme environments • ACHIEVE MORE: Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds • VIBRATION AND FATIGUE RESISTANT: Offers high strength, viscoelastic acrylic foam that provides unique energy absorbing and stress relaxing properties • Excellent temperature resistance of 230°C (450°F) for up to 4 hours
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    50 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)