Motion
7100273262 3M VHB TAPE RP+110GF, GRAY, 1 IN X 36 YD, 45 MIL, FILM LINER, 9

3M
7100273262 3M VHB TAPE RP+110GF, GRAY, 1 IN X 36 YD, 45 MIL, FILM LINER, 9

3MVHBTape RP+110GF, Gray, 1 in x 36 yd, 45 mi
Mi Item #13576139
MFR #7100273262 3M VHB TAPE RP+110GF, GRAY, 1 IN X 36 YD, 45 MIL, FILM LINER, 9
Price$101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100273262 3M VHB TAPE RP+110GF, GRAY, 1 IN X 36 YD, 45 MIL, FILM LINER, 9

3MVHBTape RP+110GF, Gray, 1 in x 36 yd, 45 mi
Mi Item #13576139
MFR #7100273262 3M VHB TAPE RP+110GF, GRAY, 1 IN X 36 YD, 45 MIL, FILM LINER, 9

Mfr description
7100273262 3M VHB TAPE RP+110GF, GRAY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.61/each

Specifications

Dimensions

  • Length
    32.90 m
  • Overall Length
    36 yd
  • Overall Thickness
    45 mil
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Thickness
    45 mil
  • Width
    1.0000 in

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    Decorative material and trim, Nameplates and logos, Panel to frame, Stiffener to panel
  • Color
    Gray
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)