Motion
7100265983

3M
7100265983

cloth belt - 80+ Grit, Ceramic Material, 103.0000 in Belt Length, 52.0000 in Belt Width
MI ITEM #13576302
MFR #7100265983
Your Price$576.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100265983

cloth belt - 80+ Grit, Ceramic Material, 103.0000 in Belt Length, 52.0000 in Belt Width
MI ITEM #13576302
MFR #7100265983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.75/each(List $692.10)

Overview

Mfr description
7100265983 3M CUBITRON II CLOTH BELT 9

Specifications

  • Application
    Sanding
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80+
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Manufacturer Upc Number
    638060894354
  • Product Types
    Cloth Belt
  • Overall Length
    103.0000 in, 2616.20 mm
  • Overall Width
    52.0000 in, 1320.80 mm
  • Color
    Purple
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text