1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
1210x30mm
Taper Lock Bushing - 1210 Series, 30 mm Bore
MI ITEM #
13579829
MFR #
1210x30mm
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 1210x30mm
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
1210x30mm
Taper Lock Bushing - 1210 Series, 30 mm Bore
MI ITEM #
13579829
MFR #
1210x30mm
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1210X30MM 1210X30MM, TL BUSHING
Specifications
Bushing Size
1210
Bore Type
Finished Bore
Bore Diameter
30 mm
Length Through Bore
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought