Motion
29376EM

TIMKEN
29376EM

Thrust Bearing - 380 mm Bore, 600 mm OD, 132 mm Width
MI ITEM #13580127
MFR #29376EM
Price$75,730.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29376EM

Thrust Bearing - 380 mm Bore, 600 mm OD, 132 mm Width
MI ITEM #13580127
MFR #29376EM

Mfr description
29376EM THRUST BALL AND ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75,730.36/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    132 mm
  • Weight
    49.6 lbs

Details

  • Dynamic Load Capacity
    965500 lbf
  • Manufacturer Product Page
  • Max Rpm
    500 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    3996000 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)